Shop All Pens
Zebra Pen
F-301 Ballpoint Pen, Retractable, Fine 0.7 mm, Assorted Colors, PK9
Mfr # 11169
Zoro # G301848018
product price: $24.89
/pk 9, $2.77/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Tip Conical
- Marking Tool Product Group F-301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | F-301 |
Pen Grip | Non-Slip Rubber |
Weight | 0.26 lbs |
Pen Tip Type | Conical |
Pen Grip Type | Non-Slip Rubber |
Pen Barrel Color(s) Assortment | (5) Stainless Steel/Black; (3) Stainless Steel/Blue; (1) Stainless Steel/Red |
Pen Ink Color(s) Assortment | (5) Black; (3) Blue; (1) Red |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) | Assorted |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | F-301® |
Description
The original 3-Series features a sleek, sophisticated appearance housed in a rugged steel body for lasting performance ideally sized for perfect pocket transportation. It features a metal clip for a secure clasp. Refillable with F-Refill series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 30" x 20" x 20", Kraft, 10/Bundle (49K023)
- LEGO Creator Toy ABS Plastic Multicolored 137 pc (31128)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- EXPO Bright Sticks, Medium Bullet Tip, Assorted Colors, PK5 (14075)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- ZEBRA PEN Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 (27010)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Black Ink/Barrel, PK12 (48310)
- ZEBRA PEN Pen Refill, Fine Point, 2/PK, Black Ink PK (ZEB85512)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK60 (41960)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK10 (46881)
- SANFORD Profile Ballpoint Pen, Retractable, Medium 1 Mm, Blue Ink, Translucent Blue Barrel, 4PK (2113555)
- Zebra Pen Pens