Shop All Pens
Zebra Pen
F-301 Ballpoint Pen, Retractable, Bold 1.6 mm, Black Ink, Stainless Steel/Black Barrel, 2PK
Mfr # 27312
Zoro # G003450946
product price: $5.49
/pk 2, $2.75/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1.6 mm
- Pen Grip Non-Slip Rubber
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1.6 mm |
Pen Point Size | 1.6 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Grip | Non-Slip Rubber |
Pen Tip | Conical |
Item | Pens |
Marking Tool Product Group | F-301 |
Weight | 0.102 lbs |
Pen Sub-Brand & Product Family | F-301® |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Grip Type | Non-Slip Rubber |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Stainless Steel/Black |
Description
The original 3-Series features a sleek, sophisticated appearance housed in a rugged steel body for lasting performance ideally sized for perfect pocket transportation. It features a metal clip for a secure clasp. Refillable with F-Refill series.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ryder Gold Mesh Metal Large Desktop Organizer With Paper File Letter Holder Organizer and Drawer (HH-OHD19-GLD-MS)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted, PK4 (5001MA)
- AVERY PermaTrack Asset Tag Labels, Laser Printers, 1.25x2.75, Silver, PK112 (61528)
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, PK12 (UNV35614)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Be, PK12 (27120)
- ZEBRA PEN Stick Pen, Gel Ink, Creative Collection, 1.0mm, 60/PK, AST PK (ZEB41960)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Blue Ink PK (ZEB46820)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK48 (22248)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel (2096873)
- Zebra Pen Pens