Shop All Pens
Zebra Pen
F-301 Ballpoint Pen, Black, Bold, PK12
Mfr # 27310
Zoro # G4250429
product price: $25.65
/pk 12, $2.14/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1.6 mm
- Pen Grip Non-Slip Rubber
- Weight 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1.6 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1.6 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | F-301 Ballpoint Pen,Black,Bold,PK12 |
Pen Grip | Non-Slip Rubber |
Weight | 0.35 lbs |
Pen Ink Color | Black |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | F-301® |
Pen Grip Type | Non-Slip Rubber |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Stainless Steel/Black |
Description
F-301 Ballpoint Pen,Black,Bold,PK12, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF DESK GROMMET BLK 2"" (61606)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- BIC Mechanical Pencil, 0.5mm, Metallic, PK24 (BICMPLMFP241)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (1735791)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK12 (46810)
- ZEBRA PEN ClickArt Porous Point Pen, Retractable, Fine 0.6 mm, Assorted Ink Colors, White Barrel, PK12 (69012)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Blue, PK12 (45620)
- ZEBRA PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors 30PK (22205)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK24 (12225)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue, PK60 (4621501C)
- Zebra Pen Pens