Shop All Barcode Readers & Accessories
Zebra Pen
Evm, Level Vi Ac/Dc Power Supply (Wall Adapter, W/Captive Dc Cable
Mfr # PWR-WUA5V4W0US
Zoro # G2568917
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 5.2 V DC
- Product Type AC Adapter
- Compatibility Zebra LI4278 General Purpose Scanner Cradle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # PWR-WUA5V4W0US
- Zoro # G2568917
- Country of Origin China
- Category Barcode Readers & Accessories
Details
Output Voltage | 5.2 V DC |
Product Type | AC Adapter |
Compatibility | Zebra LI4278 General Purpose Scanner Cradle |
Description
This ZEBRA brand Evm, Level Vi AC/DC Power Supply (Wall Adapter, W/Captive DC Cable) has an output voltage of 5.2 V DC and a product type of AC Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- ENERGIZER 23A Alkaline Battery, 2 PK (A23BP/2)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Home Alarm Security System SLA Battery - 10 Pack (ML4-6MP1082585)
- ILC Replacement for Tadiran Tl-4930/s (TL-4930/S TADIRAN)
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- SQUIDS BY ERGODYNE Harness, Black, Small, For Barcode Scanner (3132S)
- Zebra Pen Barcode Readers & Accessories