Shop All Pens
Zebra Pen
ECO Jimnie Clip Ballpoint, Blue, Med, PK12
Mfr # 22520
Zoro # G4250438
product price: $17.39
/pk 12, $1.45/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Barrel Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Barrel Color | Smoke |
Features | Pocket Clip, Visible Ink Supply |
Standards | EcoLogo Certified |
Recycled Content | 0.75 |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | ECO Jimnie® Clip |
Pen Grip Type | Soft Rubber |
Pen Ink Color(s) | Blue |
Pen Barrel Color(s) | Translucent Blue |
Description
ECO Jimnie Clip Ballpoint,Blue,Med,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Chess/Checkers/Backgammon Board Game (111312)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Be, PK12 (46720)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Pen; Blue (ZEB45620)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21910)
- ZEBRA PEN Zebra Refill for F-Series Pen - Black Ink - 2 Pack (85412)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Be, PK12 (27120)
- BUSINESS SOURCE Bus. Source Bulk Pack Ballpoint Stick Pens (BSN37531)
- Zebra Pen Pens