Shop All Pens
Zebra Pen
Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK60
Mfr # 41960
Zoro # G303667068
product price: $25.99
/pk 60, $0.43/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size Bold
- Color Assorted
- Tip Size 1 mm
- Pen Ink Color (25) Standard; (20) Glitter; (6) Neon; (5) Metallic; (4) Pastel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Bold |
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Pen Ink Color | (25) Standard; (20) Glitter; (6) Neon; (5) Metallic; (4) Pastel |
Pen Grip | Textured |
Barrel Color | Assorted |
Item | Pens |
Pen Barrel Color(s) Assortment | (25) Standard; (20) Glitter; (6) Neon; (5) Metallic; (4) Pastel |
Pen Ink Color(s) Assortment | (25) Standard; (20) Glitter; (6) Neon; (5) Metallic; (4) Pastel |
Pen Barrel Color(s) | Assorted |
Special Pen Packaging | Reusable Storage Case |
Pen Ink Color(s) | Assorted |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Needle |
Pen Grip Type | Textured |
Pen Style | Stick |
Pen Cap Color(s) Assortment | (25) Standard; (20) Glitter; (6) Neon; (5) Metallic; (4) Pastel |
Pen Sub-Brand & Product Family | Doodler'z |
Pen Cap Color(s) | Assorted |
Description
Doodle to your heart's content with Zebra's Doodler'z! The quality you expect from Zebra, now in a needle point stick pen. Smooth writing gel pens feature vibrant water-based dye ink. Explore the never-ending possibilities for color coding, sketching, journaling, and embellishing!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- UWE NTEP Scale, 6000 g, 2 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-6000)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- ENERGEL Pen, Energel Rtx, X-Fine, Bk (BLN73A)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- ZEBRA PEN StylusPen Retractable Ballpoint Pen/Stylus, 1mm, Blue/Gray, PK2 (33602)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- ZEBRA PEN F-Refill, Bold Point, 1.6mm, 2/PK, Black Ink PK (ZEB82712)
- BIC Pen, Roundstic, Grip, Med, Be, PK12 (GSMG11BE)
- Zebra Pen Pens