Shop All Pens
Zebra Pen
Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold
Mfr # 45511
Zoro # G4594954
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.03 lbs
- Manufacturer Pen Refill # 87011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 0.03 lbs |
Item | Pens |
Manufacturer Pen Refill # | 87011 |
Pen Tip Type | Conical |
Pen Grip Type | Smooth |
Special Ink Properties | Rapid-Dry |
Pen Sub-Brand & Product Family | Sarasa® Grand |
Pen Style | Retractable |
Special Pen Packaging | Blister Card |
Pen Barrel Color(s) | Gold |
Pen Ink Color(s) | Black |
Description
Zebra® Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Black Ink, Gold Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 117B, 7" x 1/8", Natural, 1 lb. Box (27405)
- MONOPRICE Workstream by Computer Case CPU Holder_Thin Client Mini PC Multi-Mount (34539)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 35-1/4L x 21-1/4W x 16-1/2H (B2352221)
- SIGNODE Steel Strapping, 20 mil, 2478 ft. L (2X1534)
- ZEBRA PEN BCA F301 Stainless Steel Ballpoint Pens, Blue, 2PK (ZEB27122)
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- ZEBRA PEN Gel Pen, 0.7mm Point, Acid-Free, Non-Smearing, 20/PK, AST PK (ZEB47220)
- ZEBRA PEN Zebra Pen ZEB48320 0.6 mm Fountain Pen; Blue (48320)
- ZEBRA PEN F-Refill, Bold Point, 1.6mm, 2/PK, Black Ink PK (ZEB82712)
- BIC Ballpoint Pen, 1.2 mm Point, Blue Ink, PK36 (BICGSMG361BE)
- Zebra Pen Pens