Shop All Pens
Zebra Pen
bLen Gel Pen, Retractable, Fine 0.7 mm, Black Ink, White Barrel, 12PK
Mfr # 41400
Zoro # G105694910
product price: $38.89
/pk 12, $3.24/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size 0.7 mm
- Pen Ink Color Black
- Tip Style Retractable
- Barrel Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Pen Ink Color | Black |
Item | Pens |
Tip Style | Retractable |
Barrel Color | White |
Point Type | Fine |
Marking Tool Product Group | bLen |
Pen Barrel Color(s) | White |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | bLen |
Pen Style | Retractable |
Manufacturer Pen Refill # | 87222 |
Pen Grip Type | Smooth Rubber |
Weight | 0.36 lbs |
Description
The Zebra bLen retractable gel pen features an internal system that eliminates writing vibration. A lower center of gravity was established by placing a brass weight at the tip of the pen. The weight allows for a smooth and gentle touch to the paper, allowing you to experience a stress-free writing experience. It also features a noise-free design that eliminates gaps in each part inside the pen. Created in collaboration with nendo, a Japanese studio, the bLen Gel is not only pretty to look at, but can eliminate stress with its innovative design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- ZEBRA PEN F-Refill, Bold Point, 1.6mm, 2/PK, Black Ink PK (ZEB82712)
- ZEBRA PEN Retractable Ballpoint Pens, Black, PK48 (22148)
- ZEBRA PEN Ballpoint Pens, Retractable, Stainless Steel, .7mm, Black (ZEB29811)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk (27104)
- UNCOMMONCARRY Omega Inkless Pen S8, Blue (OMP-BLU-8)
- Zebra Pen Pens