Shop All Pens
Zebra Pen
bLen Gel Pen, Retractable, Fine 0.7 mm, Black Ink, Black Barrel, 12PK
Mfr # 41410
Zoro # G605694854
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size 0.7 mm
- Barrel Color Black
- Point Type Fine
- Pen Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Barrel Color | Black |
Point Type | Fine |
Pen Ink Color | Black |
Marking Tool Product Group | bLen |
Tip Style | Retractable |
Item | Pens |
Pen Sub-Brand & Product Family | bLen |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Weight | 0.36 lbs |
Pen Style | Retractable |
Pen Grip Type | Smooth Rubber |
Special Ink Properties | Rapid Dry Ink |
Pen Tip Type | Conical |
Manufacturer Pen Refill # | 87222 |
Description
The Zebra bLen retractable gel pen features an internal system that eliminates writing vibration. A lower center of gravity was established by placing a brass weight at the tip of the pen. The weight allows for a smooth and gentle touch to the paper, allowing you to experience a stress-free writing experience. It also features a noise-free design that eliminates gaps in each part inside the pen. Created in collaboration with nendo, a Japanese studio, the bLen Gel is not only pretty to look at, but can eliminate stress with its innovative design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Insertable Dividers 11110, Buff Paper, 5 Clear Tabs, 1 Set (7278211110)
- AVERY DENNISON Divider, 1-10 Letter, White, PK11 (11381)
- AVERY Ready Index A-Z Tab Binder Dividers (11828)
- DEWALT Blue Lumber Crayon, 2 PK (DWHT72719)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Red Dozen (46830)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK10 (41970)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, Cl/Blue Ink PK (ZEB22220)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- PILOT Pen, Precise, V5 Ret, Ble, PK12 (26063)
- Zebra Pen Pens