Shop All Shipping Barcode Labels & Equipment
Zebra Pen
Barcode Label Printers, Mobile, Scalable
Mfr # ZQ62-AUFA0B4-0
Zoro # G210790071
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 3250 mAh
- Overall Height 3 3/100 in
- Printing Software Compatibility CPCL, EPL, Link-OS, ZBI 2.x, ZPL
- Font Size Scalable
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # ZQ62-AUFA0B4-0
- Zoro # G210790071
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Battery Size | 3250 mAh |
Overall Height | 3 3/100 in |
Font Size | Scalable |
Overall Width | 4 16/25 in |
Max. Print Width | 2.8 in |
Overall Depth | 6 21/25 in |
For Core Dia. | 3/4 in, 1 3/8 in |
Details
Printing Software Compatibility | CPCL, EPL, Link-OS, ZBI 2.x, ZPL |
Warranty | 1 yr |
Item | Barcode Label Printers |
Includes | Metal Belt Clip |
Printer Connectivity | Mini-B, NFC, NTP, RS-232C, USB, WiFi |
Printer Series | ZQ600 |
Standards | CE, CSA, EN 55022 Class B, EN 55024, EN 55024 and VCCI Class B, EN 60950, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, Energy Star Certified, TUV |
Wire Communication | Bluetooth, Wireless (wifi) |
Print Speed | 4.5 in/sec |
Power Source | 3,250 mAh Battery |
Printer Resolution | 203 dpi |
Weight | 1.6 lb |
Dispensing Style | Peel Off, Tear Off |
Printer Type | RFID Mobile |
Barcode Printer Type | Mobile |
Description
Barcode Label Printers, Mobile Barcode Printer Type, 2.8 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Peel Off, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ600, For Core Dia. 3/4 in, 1 3/8 in, 6 21/25 in Overall Depth, 3 3/100 in Overall Height, 4 16/25 in Overall Width, 1.6 lb Weight, Printing Software Compatibility CPCL, EPL, Link-OS, ZBI 2.x, ZPL, 3,250 mAh Battery Power Source
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL High-Volume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 24 in. x 900 ft, Brown (UFS1300022)
- AZAR DISPLAYS Hanging Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252342)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- SALSBURY INDUSTRIES Salsbury 4188 Salsbury Thumb Latch (4188)
- ZEBRA PEN Barcode Label Printers, Desktop, Scalable (ZD6A043-301L01EZ)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- Zebra Pen Shipping Barcode Labels & Equipment