Shop All Shipping Barcode Labels & Equipment
Zebra Pen
Barcode Label Printers, Indust, Scalable
Mfr # ZT61043-T01A100Z
Zoro # G210789884
Free Shipping & Returns
$3,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series ZT600
- Printing Software Compatibility Link-OS, ZBI 2.0, ZPL, ZPL II
- Standards BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Arg), SABS, VCCI
- Font Size Scalable
- Voltage 90 to 265V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # ZT61043-T01A100Z
- Zoro # G210789884
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Font Size | Scalable |
Overall Height | 15 29/50 in |
Overall Width | 10 14/25 in |
Max. Print Width | 4.09 in |
Overall Depth | 19 22/25 in |
For Core Dia. | 1 in |
Max. Ribbon Length | 1,476 ft |
Details
Printer Series | ZT600 |
Printing Software Compatibility | Link-OS, ZBI 2.0, ZPL, ZPL II |
Item | Barcode Label Printers |
Standards | BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Arg), SABS, VCCI |
Voltage | 90 to 265V AC |
Printer Connectivity | Bluetooth, Ethernet, RS-232 Serial, USB |
Weight | 50 lb |
Printer Resolution | 300 dpi |
Printer Type | RFID Industrial |
Barcode Printer Type | Industrial |
Dispensing Style | Cutter, Rewind/Peel Off |
Power Source | Electrical AC Supply |
Print Speed | 14 in/sec |
Screen Type | Color Touch Screen |
Wire Communication | Bluetooth, Wired |
Description
Barcode Label Printers, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Cutter, Rewind/Peel Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT600, For Core Dia. 1 in, 19 22/25 in Overall Depth, 15 29/50 in Overall Height, 10 14/25 in Overall Width, 50 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brother Tn-630 (TN-630 BROTHER)
- CRAYOLA Pink Dried Play Sand 20 lb (111420)
- AVERY Matte White DVD Case Inserts (8891)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Copy Multipurpose Paper Lilac Recycled 30, 500PK (HAM102269)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- ZEBRA PEN Barcode Label Printers, Desktop, Scalable (ZD6A043-301L01EZ)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- Zebra Pen Shipping Barcode Labels & Equipment