Shop All Shipping Barcode Labels & Equipment
Zebra Pen
Barcode Label Printers, Indust, Scalable
Mfr # ZT61042-T01A100Z
Zoro # G910789870
product price: $4,409.99
/ea
Free Shipping & Returns
$4,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Font Size Scalable
- Printing Software Compatibility Link-OS, ZBI 2.0, ZPL, ZPL II
- Voltage 90 to 265V AC
- Overall Height 15 29/50 in
- Printer Series ZT600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # ZT61042-T01A100Z
- Zoro # G910789870
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Font Size | Scalable |
Overall Height | 15 29/50 in |
Overall Width | 10 14/25 in |
Max. Ribbon Length | 1,476 ft |
Overall Depth | 19 22/25 in |
For Core Dia. | 1 in |
Max. Print Width | 4.09 in |
Details
Item | Barcode Label Printers |
Printing Software Compatibility | Link-OS, ZBI 2.0, ZPL, ZPL II |
Voltage | 90 to 265V AC |
Printer Series | ZT600 |
Standards | BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Arg), SABS, VCCI |
Printer Connectivity | Bluetooth, Ethernet, RS-232 Serial, USB |
Print Speed | 14 in/sec |
Printer Type | RFID Industrial |
Weight | 50 lb |
Printer Resolution | 203 dpi |
Dispensing Style | Cutter, Rewind/Peel Off |
Power Source | Electrical AC Supply |
Barcode Printer Type | Industrial |
Screen Type | Color Touch Screen |
Wire Communication | Bluetooth, Wired |
Description
Barcode Label Printers, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Cutter, Rewind/Peel Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT600, For Core Dia. 1 in, 19 22/25 in Overall Depth, 15 29/50 in Overall Height, 10 14/25 in Overall Width, 50 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- CLAUSS Multipurpose, Scissors, 3-1/2 In. L (12300)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder (19880)
- ZORO SELECT Tag Wire, Stainless Steel, PK100 (2CEC6)
- ZEBRA PEN Barcode Label Printers, Mobile, Scalable (ZQ51-BUE0000-00)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- Zebra Pen Shipping Barcode Labels & Equipment