Shop All Shipping Barcode Labels & Equipment
Zebra Pen
Barcode Label Printers, Indust, Scalable
Mfr # ZT41143-T110000Z
Zoro # G810790051
Free Shipping & Returns
$2,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Font Size Scalable
- Voltage 100 to 240V AC
- Overall Height 12 3/4 in
- Printer Series ZT400
- Printer Connectivity Bluetooth, Ethernet, Serial, USB, WiFi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # ZT41143-T110000Z
- Zoro # G810790051
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Font Size | Scalable |
Overall Height | 12 3/4 in |
Overall Width | 10 3/5 in |
Max. Ribbon Length | 1,476 ft |
Max. Print Width | 4.09 in |
Overall Depth | 19 1/2 in |
For Core Dia. | 1 in |
Details
Voltage | 100 to 240V AC |
Printer Series | ZT400 |
Printer Connectivity | Bluetooth, Ethernet, Serial, USB, WiFi |
Printing Software Compatibility | EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II |
Item | Barcode Label Printers |
Standards | Class B, EN 55032, EN 55035, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, IEC 62368 |
Weight | 36 lb |
Dispensing Style | Cutter, Peel Off, Tear Off |
Screen Type | Color Touch Screen |
Printer Resolution | 300 dpi |
Power Source | Electrical AC Supply |
Print Speed | 14 in/sec |
Barcode Printer Type | Industrial |
Printer Type | RFID Industrial |
Wire Communication | Bluetooth, Wired, Wireless (wifi) |
Description
Barcode Label Printers, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Cutter, Peel Off, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZT400, For Core Dia. 1 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 3/5 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Mobile Home Strapping, 35 ft L, Galvanized Steel (59150)
- SHARPIE S-Gel Pen, Fine 0.5mm, Blue, PK12 (2096146)
- PICA Big Ink Smart-Use Marker XL, Black (170/46/SB)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- ZEBRA PEN Barcode Label Printers, Desktop, Scalable (ZD6A043-301L01EZ)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- Zebra Pen Package Labels & Shipping Equipment