Shop All Shipping Barcode Labels & Equipment
Zebra Pen
Barcode Label Printers, Indust, Scalable
Mfr # ZT23043-T01100FZ
Zoro # G210790095
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II
- Includes Metal Belt Clip
- Font Size Scalable
- Voltage 100 to 240V AC
- Overall Height 10 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # ZT23043-T01100FZ
- Zoro # G210790095
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Font Size | Scalable |
Overall Height | 10 9/10 in |
Overall Width | 9 1/2 in |
Overall Depth | 17 in |
For Core Dia. | 1 in |
Max. Print Width | 4.09 in |
Max. Ribbon Length | 1,476 ft |
Details
Printing Software Compatibility | EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II |
Includes | Metal Belt Clip |
Voltage | 100 to 240V AC |
Item | Barcode Label Printers |
Standards | BSMI, C-Tick, CCC, CE, cTUVus, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC, Gost-R, ICES-003, IEC 60950, KC, NOM, S-Mark (Argentina), SABS, SII, UKRSepro, VCCI |
Printer Connectivity | RS-232 Serial, USB |
Printer Series | ZT200 |
Printer Type | RFID Industrial |
Print Speed | 6 in/sec |
Power Source | Electrical AC Supply |
Dispensing Style | Cutter, Peel Off |
Weight | 20 lb |
Barcode Printer Type | Industrial |
Printer Resolution | 300 dpi |
Wire Communication | Bluetooth, Wired, Wireless (wifi) |
Description
Barcode Label Printers, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Cutter, Peel Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 17 in Overall Depth, 10 9/10 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Mildliner Double Ended Highlighter Assorted 15pk (78115)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17204)
- ZEBRA PEN Barcode Label Printers, Desktop, Scalable (ZD6A043-301L01EZ)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- Zebra Pen Shipping Barcode Labels & Equipment