Shop All Shipping Barcode Labels & Equipment
Zebra Pen
Barcode Label Printers, Desktop, Scalable
Mfr # ZD6A043-301L01EZ
Zoro # G610839561
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240V AC
- Font Size Scalable
- Overall Height 7 1/2 in
- Includes (2) 300 m Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores and Ribbon Core Adapters Included with ZD621 Thermal Transfer Models Only, Power Cord(S), USB Cable
- Standards Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # ZD6A043-301L01EZ
- Zoro # G610839561
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Font Size | Scalable |
Overall Height | 7 1/2 in |
Overall Width | 8 in |
Battery Size | 2,750 mAh |
For Core Dia. | 1/2 in, 1 in |
Max. Ribbon Length | 243 ft, 984 ft |
Max. Print Width | 4.27 in |
Overall Depth | 10 1/2 in |
Details
Voltage | 100 to 240V AC |
Includes | (2) 300 m Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores and Ribbon Core Adapters Included with ZD621 Thermal Transfer Models Only, Power Cord(S), USB Cable |
Standards | Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1 |
Printer Connectivity | Bluetooth, Ethernet, Serial, USB, WiFi |
Printer Series | ZD621 |
Warranty | 2 yr |
Item | Barcode Label Printers |
Printing Software Compatibility | EPL 2, Link-OS, XML, ZBI, ZPL II |
Barcode Printer Type | Desktop |
Power Source | 2,750 mAh Battery, Electrical AC Supply |
Weight | 5.5 lb |
Dispensing Style | Cutter |
Print Speed | 6 in/sec |
Printer Resolution | 300 dpi |
Printer Type | RFID Desktop |
Wire Communication | Bluetooth, Wired, Wireless (wifi) |
Description
Barcode Label Printers, Desktop Barcode Printer Type, 4.27 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL 2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY EcoFriendly Address Labels 48860, PK300 (48860)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 10", Kraft, 25/Bundle (11A704)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- Zebra Pen Package Labels & Shipping Equipment