Shop All Shipping Barcode Labels & Equipment
Zebra Pen
Barcode Label Printers, Desktop, Scalable
Mfr # ZD6A042-301L01EZ
Zoro # G510790016
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 2 yr
- Includes (2) 300 m Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores and Ribbon Core Adapters Included with ZD621 Thermal Transfer Models Only, Power Cord(S), USB Cable
- Battery Size 2,750 mAh
- Printing Software Compatibility EPL 2, Link-OS, XML, ZBI, ZPL II
- Overall Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # ZD6A042-301L01EZ
- Zoro # G510790016
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Battery Size | 2,750 mAh |
Overall Height | 7 1/2 in |
Overall Width | 8 in |
Font Size | Scalable |
Overall Depth | 10 1/2 in |
Max. Print Width | 4.09 in |
Max. Ribbon Length | 243 ft, 984 ft |
For Core Dia. | 1/2 in, 1 in |
Details
Warranty | 2 yr |
Includes | (2) 300 m Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores and Ribbon Core Adapters Included with ZD621 Thermal Transfer Models Only, Power Cord(S), USB Cable |
Printing Software Compatibility | EPL 2, Link-OS, XML, ZBI, ZPL II |
Printer Connectivity | Bluetooth, Ethernet, Serial, USB, WiFi |
Standards | Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1 |
Voltage | 100 to 240V AC |
Item | Barcode Label Printers |
Printer Series | ZD621 |
Barcode Printer Type | Desktop |
Print Speed | 8 in/sec |
Weight | 5.5 lb |
Power Source | 2,750 mAh Battery, Electrical AC Supply |
Printer Type | RFID Desktop |
Printer Resolution | 203 dpi |
Dispensing Style | Cutter |
Wire Communication | Bluetooth, Wired, Wireless (wifi) |
Description
Barcode Label Printers, Desktop Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL 2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3 x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-70N-1)
- SHARPIE Black Markers, 12 PK (1735790)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- AVERY UltraDuty GHS Chemical Labels, Laser, Wht (60517)
- ZEBRA PEN Barcode Label Printers, Desktop, Scalable (ZD6A043-301L01EZ)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- Zebra Pen Package Labels & Shipping Equipment