Shop All Pens
Zebra Pen
Ballpoint/Stylus Pen, Twist, Black
Mfr # 33111
Zoro # G4698970
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.7mm
- Color Black
- Features Stylus Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Color | Black |
Item | Stylus Pen |
Features | Stylus Tip |
Pen Grip | None |
Barrel Color | Black |
Barrel Material | Metal |
Pen Cap | Retractable |
Series | StylusPen |
Includes Pen Cushion | Cushion Not Included |
Pen Ink Color | Black |
Pen Tip | 0.7 mm |
Product Type | Ballpoint Pens |
Accessory Type | Stylus |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Black, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series StylusPen, Features Stylus Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Case (M211-HC)
- MARSH Electric Tape Dispenser (TDE110)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 8 in W x 4 1/2 in H (37109)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- ZEBRA PEN Zebra Z-Grip Retractable Ballpoint Pen, Black Ink, Medium, 24/Pack (12221)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Black Ink PK (ZEB46810)
- ZEBRA PEN Sarasa Gel Pen, Red, Medium, PK12 (46830)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- ZEBRA PEN Pen, Ballpnt, F-402, Rt, 0.7, Bk (29210)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Black PK12 (40173)
- Zebra Pen Pens