Shop All Pens
This Product is Discontinued
Zebra Pen
Ballpoint/Stylus Pen, RT, 1.0mm, Navy Blue (Discontinued)
Mfr # 33321
Zoro # G4698919
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Pen Grip Wide Cushion
- Barrel Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Stylus Retractable Pen |
Pen Grip | Wide Cushion |
Barrel Color | Navy |
Barrel Material | Metal |
Features | Stylus Tip |
Includes Pen Cushion | Cushion Included |
Pen Tip | 1 mm |
Series | StylusPen |
Pen Cap | Retractable |
Pen Ink Color | Black |
Product Type | Ballpoint Pens |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Metal, Pen Grip Wide Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series StylusPen, Features Stylus Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.