Shop All Pens
This Product is Discontinued
Zebra Pen
Ballpoint/Stylus Pen, RT, 1.0mm, Gray (Discontinued)
Mfr # 33301
Zoro # G4698928
This Product is Discontinued
Key Features
- Pen Grip Wide Cushion
- Features Stylus Tip
- Barrel Color Gray
- Barrel Material Metal
- Series StylusPen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ballpoint Pen |
Pen Grip | Wide Cushion |
Features | Stylus Tip |
Barrel Color | Gray |
Barrel Material | Metal |
Series | StylusPen |
Pen Ink Color | Black |
Pen Tip | 1 mm |
Pen Cap | Retractable |
Includes Pen Cushion | Cushion Included |
Product Type | Ballpoint Pens |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Metal, Pen Grip Wide Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series StylusPen, Features Stylus Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.