Shop All Pens
Zebra Pen
Ballpoint Pen, RT, Medium, Blue, PK12
Mfr # 22220
Zoro # G4699810
product price: $7.55
/pk 12, $0.63/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Pen Grip Soft Rubber
- Weight 0.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Ballpoint Pen,RT,Medium,Blue,PK12 |
Pen Grip | Soft Rubber |
Weight | 0.25 lbs |
Pen Sub-Brand & Product Family | Z-Grip® |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Pen Barrel Color(s) | Clear |
Pen Grip Type | Soft Rubber |
Description
Ballpoint Pen,RT,Medium,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Carton Box Sizer w/ Blade Guard, 13L x 1-3/4W x 3/4D, Gray (244282)
- TILTWATCH Tilt Indicator Label, 80 deg., PK100 (24101)
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board (JL199)
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- ZEBRA PEN Retractable Ballpoint Pens, Black, PK48 (22148)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Blue PK (ZEB45620)
- ZEBRA PEN PEN, RBALL, JIMNIE, BK (44110)
- ZEBRA PEN Doodler'z Gel Pen, Stick, Bold 1 mm, Assorted Ink and Barrel Colors, PK60 (41960)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK48 (22248)
- ZEBRA PEN Sarasa Gel Pen, Black, Fine, PK12 (46710)
- PAPER MATE Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 PK (2130514)
- Zebra Pen Pens