Shop All Pens
Zebra Pen
Ballpoint Pen, RT, Medium, Black, PK12
Mfr # 22210
Zoro # G4699801
product price: $6.69
/pk 12, $0.56/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Grip Soft Rubber
- Weight 0.258 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Ballpoint Pen,RT,Medium,Black,PK12 |
Pen Grip | Soft Rubber |
Weight | 0.258 lbs |
Pen Barrel Color(s) | Clear |
Pen Sub-Brand & Product Family | Z-Grip® |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Grip Type | Soft Rubber |
Description
Ballpoint Pen,RT,Medium,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- ZORO SELECT Tape Refill for Handheld Bag Sealer, PK12 (3ZLH7)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 8" x 8" Core, 5/8" x 5400', Black, 1/Coil (PSH290)
- ZEBRA PEN Pen, Gel, Rt, 1Mm, Sarasa, Rd, PK12 (46630)
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- ZEBRA PEN Magnetic Whiteboard Eraser, Oval Confetti, 10PK (46881)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- Zebra Pen Pens