Shop All Pens
Zebra Pen
Ballpoint Pen, Retractable, Gel, Fine, Blue
Mfr # 41321
Zoro # G4699479
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Pen Barrel Color(s) Stainless Steel/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Retractable Pen |
Point Type | Medium |
Pen Barrel Color(s) | Stainless Steel/Blue |
Pen Sub-Brand & Product Family | G-301® |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Grip Type | Non-Slip |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Description
Ballpoint Pen,Retractable,Gel,Fine,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 3" x 3" x 1", White, 50/Bundle (M331)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300220)
- MARKAL Paintstik Solid Paint Crayon, Red Box of 12 (MKL080222)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Blue Ink PK (ZEB46820)
- ZEBRA PEN ECO Jimnie Clip Ballpnt Pen, Black, M, PK12 (22510)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Black Ink/Barrel, PK12 (48310)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12 (22410)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- PAPER MATE Retractable Ballpoint Pen, 1mm, Asst, PK8 (1945921)
- Zebra Pen Pens