Shop All Pens
Zebra Pen
Ballpoint Pen, Retractable, Fine, Black, PK2
Mfr # 29212
Zoro # G4699619
product price: $7.49
/pk 2, $3.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Product Type Ballpoint Pen,Retractable,Fine,Black,PK2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Product Type | Ballpoint Pen,Retractable,Fine,Black,PK2 |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Stainless Steel/Black |
Pen Sub-Brand & Product Family | F-402® |
Pen Ink Color(s) | Black |
Pen Grip Type | Soft Rubber |
Description
Ballpoint Pen,Retractable,Fine,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- ZEBRA PEN Sarasa Gel Pen, Blue, Medium, PK12 (46820)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Blue PK (ZEB45620)
- ZEBRA PEN Brush Pen and Marker, 1/2"x1/2"x5-1/2", 15/PK, Assorted PK (ZEB79115)
- ZEBRA PEN Sarasa Gel Pen, Red, Medium, PK12 (46830)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen (22420)
- PENTEL Stick Ballpoint Pen, .7mm, Black Ink, PK24 (BK90ASW2)
- Zebra Pen Pens