Shop All Pens
Zebra Pen
Ballpoint Pen, Retractable, Blue, PK12
Mfr # 27120
Zoro # G4699941
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 0.7 mm
- Pen Grip Non-Slip Rubber
- Weight 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Ballpoint Pen,Retractable,Blue,PK12 |
Pen Grip | Non-Slip Rubber |
Weight | 0.35 lbs |
Pen Grip Type | Non-Slip Rubber |
Pen Sub-Brand & Product Family | F-301® |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Pen Barrel Color(s) | Stainless Steel/Blue |
Pen Tip Type | Conical |
Description
Ballpoint Pen,Retractable,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- HONEYWELL Cash Depository Safe, 0.23 cu ft, 4.3 lb, Black, Steel, 2.78 mm Thick (6113)
- EMI Pager Case, Black, 4-3/4" L (601)
- ZEBRA PEN Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (27020)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (22210)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- ZEBRA PEN Roller Ball Gel Pen, Black, Medium, PK24 (14410)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29411)
- PILOT Pen, Fountain, Varsity, Med, Bk (90010)
- Zebra Pen Pens