Shop All Pens
Zebra Pen
Ballpoint Pen, Retractable, Black, PK12
Mfr # 27110
Zoro # G4699935
product price: $28.15
/pk 12, $2.35/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.7 mm
- Pen Grip Non-Slip Rubber
- Weight 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Ballpoint Pen,Retractable,Black,PK12 |
Pen Grip | Non-Slip Rubber |
Weight | 0.35 lbs |
Pen Sub-Brand & Product Family | F-301® |
Pen Barrel Color(s) | Stainless Steel/Black |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Grip Type | Non-Slip Rubber |
Description
Ballpoint Pen,Retractable,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL High-Volume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 30 in. x 720 ft, Brown (UFS1300046)
- SHARP Metric Conversion Calculator, 10 Digit (SHREL344RB)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- THE PUPPET CO Story Telling Puppets, Fairy (001907)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.7 (46824)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12 (22410)
- ZEBRA PEN Gel Retractable Pens, Blue, PK36 (46236)
- ZEBRA PEN ECO Jimnie Clip Ballpnt Pen, Black, M, PK12 (22510)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BE)
- Zebra Pen Pens