Shop All USB Cables
Zebra Pen
7 Ft Shielded Usb Cable
Mfr # CBA-U42-S07PAR
Zoro # G2558660
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7 ft
- Cable Type USB
- Product Type Data Transfer Cable
- Shielding Yes
- Compatibility Zebra DS7708 2D Vertical Slot Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # CBA-U42-S07PAR
- Zoro # G2558660
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 7 ft |
Details
Cable Type | USB |
Product Type | Data Transfer Cable |
Shielding | Yes |
Compatibility | Zebra DS7708 2D Vertical Slot Scanner |
Description
This ZEBRA brand 7 Ft Shielded USB Cable is a data transfer cable with a length of 7 ft and shielding. It is a USB cable type.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA USB 3.0 Flash Drive, 16 GB (82016)
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -4Pack (ML9-12MP49151129855)
- ILC Replacement for Philips Phi/334 Bare Lamp Only (PHI/334 BARE LAMP ONLY PHILIPS)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING DJM101 Mixer Style USB MIDI Controller with Deckadance LE Software (DJM101)
- ROCSTOR Usb-C To Hdmi Adapter - Usb Type-C To (Y10C129-B1)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- MONOPRICE Usb, C 3, Port Usb 3.0 Hub, Ethernet Adptr (14503)
- TRIPP LITE USB/PS2 Cable, B020-U08/U16, B002-U16, 6ft (P778-006)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- MITUTOYO USB MultIPlexer, 8 input (64AAB640)
- Zebra Pen USB Cables