Shop All Specialty Printers
Zebra Pen
170Xi4 Mnchrme Thermal Printer
Mfr # 170-801-00200
Zoro # G2644666
product price: $4,014.99
/ea
Free Shipping & Returns
$4,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features LCD Display
- Depth 19.5"
- Height 15.5"
- Width 15.7"
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 170-801-00200
- Zoro # G2644666
- UPC # 853585479033
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19.5" |
Height | 15.5" |
Width | 15.7" |
Details
Features | LCD Display |
Product Type | Direct Thermal/Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Blue, 1/Case (LH156)
- ZORO SELECT Carton Staples, Coil, 1-1/4x3/4 L, PK24000 (4PMF3)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- Zebra Pen Specialty Printers