Shop All Specialty Printers
Zebra Pen
170Xi4 720 Ipm Mnchrm Thrml Lbl Prnt
Mfr # 170-801-00000
Zoro # G2643537
product price: $3,224.99
/ea
Free Shipping & Returns
$3,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.3"
- Depth 20.4"
- Features LCD Display
- Height 15.5"
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 170-801-00000
- Zoro # G2643537
- UPC # 807027540744
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 13.3" |
Depth | 20.4" |
Height | 15.5" |
Details
Features | LCD Display |
Product Type | Direct Thermal/Thermal Transfer Printer |
Input Voltage | 110 V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Amazing People - Latino Legends Bulletin Board Set (110515)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- PREGIS - AIRSPEED Air Pillow Film, 5" L, 8" W, 3" Core (4073471)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- Zebra Pen Specialty Printers