Shop All Specialty Printers
Zebra Pen
110Xi4 Thermal Transfer Industrial Printer, 113-801-00000
Mfr # 113-801-00000
Zoro # G2647630
product price: $2,658.99
/ea
Free Shipping & Returns
$2,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.3"
- Features LCD Display, RFID Ready
- Depth 20.4"
- Height 15.5"
- Input Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 113-801-00000
- Zoro # G2647630
- UPC # 625510201381
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 10.3" |
Depth | 20.4" |
Height | 15.5" |
Details
Features | LCD Display, RFID Ready |
Input Voltage | 110 V AC |
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Description
The ZEBRA brand 110Xi4 Thermal Transfer Industrial Printer,113-801-00000 has a width of 10.3", a depth of 20.4", a height of 15.5", an input voltage of 110 V AC, and is a direct thermal/thermal transfer printer with an AC supply power source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Fabrikoid, 6-3/8" x 8-1/2" Size (970F-LG)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- SEALER SALES Replacement Kit for KF-400H (RK-16H-KF-400H)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- Zebra Pen Specialty Printers