Shop All Specialty Printers
Zebra Pen
110Xi4 Thermal Transfer Industrial Printer, 112-801-00200
Mfr # 112-801-00200
Zoro # G2645950
product price: $2,571.99
/ea
Free Shipping & Returns
$2,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 20.4"
- Features RFID Ready, LCD Display
- Height 15.5"
- Width 10.3"
- Input Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 112-801-00200
- Zoro # G2645950
- UPC # 660504991077
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 20.4" |
Height | 15.5" |
Width | 10.3" |
Details
Features | RFID Ready, LCD Display |
Input Voltage | 110 V AC |
Product Type | Direct Thermal/Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Performance Mover 12-Pack, 75-80 lbs./dozen (MBPERFORMANCE75-12PK)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Paint (44424)
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK3000 (30600)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- Zebra Pen Printers & Scanners