Shop All Specialty Printers
Zebra Pen
110Xi4 Thermal Transfer Industrial Printer, 112-801-00000
Mfr # 112-801-00000
Zoro # G2647971
product price: $2,380.99
/ea
Free Shipping & Returns
$2,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Depth 20.4"
- Features LCD Display
- Width 10.3"
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 112-801-00000
- Zoro # G2647971
- UPC # 778889965429
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 15.5" |
Depth | 20.4" |
Width | 10.3" |
Details
Features | LCD Display |
Product Type | Direct Thermal/Thermal Transfer Printer |
Input Voltage | 110 V AC |
Description
The ZEBRA brand 110Xi4 Thermal Transfer Industrial Printer,112-801-00000 has a height of 15.5", a depth of 20.4", and a width of 10.3". It is a direct thermal/thermal transfer printer and has an input voltage of 110 V AC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- Zebra Pen Specialty Printers