Shop All Specialty Printers
Zebra Pen
110Xi4 Thermal Label Printer
Mfr # 116-801-00001
Zoro # G2646912
Free Shipping & Returns
$3,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.3"
- Features LCD Display, RFID Ready
- Height 15.5"
- Depth 20.4"
- Input Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Pen
- MFR # 116-801-00001
- Zoro # G2646912
- UPC # 778889965511
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 10.3" |
Height | 15.5" |
Depth | 20.4" |
Details
Features | LCD Display, RFID Ready |
Input Voltage | 110 V AC |
Product Type | Direct Thermal/Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging Folder Tabs and Labels Refill, 3.5", Assorted, PK100 (64910)
- CRAYOLA Crayon, Classic Color, Assorted, PK24 (523024)
- HANDY ART Tempera Paint, Pint, Fluorescent 6-Color Set (882-060)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- Zebra Pen Specialty Printers