Shop All Specialty Printers
Zebra Pen
105Slplus Mnchrm Thrml Prntr
Mfr # 103-801-00200
Zoro # G2644639
product price: $2,301.99
/ea
Free Shipping & Returns
$2,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19.5"
- Width 11.2"
- Features Element Energy Equalizer
- Height 15.5"
- Product Type Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 103-801-00200
- Zoro # G2644639
- UPC # 783555012895
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19.5" |
Width | 11.2" |
Height | 15.5" |
Details
Features | Element Energy Equalizer |
Product Type | Thermal Transfer Printer |
Power Source | AC Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN750)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- TOY TIME Baseball Pinball Tabletop Skill Game, Miniature Wooden Retro Sports Arcade Toy for Adult / Children (269175KGC)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- Zebra Pen Printers & Scanners