Shop All Specialty Printers
Zebra Pen
105Sl Plus Thermal Transfer Printer, 103-801-00000
Mfr # 103-801-00000
Zoro # G2644191
product price: $2,289.99
/ea
Free Shipping & Returns
$2,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Element Energy Equalizer
- Depth 19.5"
- Height 15.5"
- Width 11.2"
- Product Type Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 103-801-00000
- Zoro # G2644191
- UPC # 665084722714
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19.5" |
Height | 15.5" |
Width | 11.2" |
Details
Features | Element Energy Equalizer |
Product Type | Thermal Transfer Printer |
Power Source | AC Supply |
Description
The ZEBRA brand 105Sl Plus Thermal Transfer Printer,103-801-00000 has a depth of 19.5", a height of 15.5", and a width of 11.2". It is a thermal transfer printer powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Multiplication Tables Bulletin Board Set (SC565364)
- NATIONAL CHECKING 4.25"x7.25" 1 Part Green 13 Line Guest Check 50 Checks, PK50 (G4774SP)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- Zebra Pen Specialty Printers