Shop All Specialty Printers
Zebra Pen
105Sl Plus Thermal Transfer Printer, 102-801-00000
Mfr # 102-801-00000
Zoro # G2648306
product price: $1,778.99
/ea
Free Shipping & Returns
$1,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Color Beige
- Features Element Energy Equalizer
- Width 11.2"
- Depth 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 102-801-00000
- Zoro # G2648306
- UPC # 527167259435
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 15.5" |
Width | 11.2" |
Depth | 19.5" |
Details
Color | Beige |
Features | Element Energy Equalizer |
Power Source | AC Supply |
Product Type | Thermal Transfer Printer |
Description
The ZEBRA brand 105Sl Plus Thermal Transfer Printer,102-801-00000 is a thermal transfer printer with a height of 15.5", a width of 11.2", and a depth of 19.5". It is powered by an AC Supply and is beige in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 9" Steel Strap Cutter (0990T)
- ZORO SELECT Shop Ticket Holder, Orange, 12 in. W, PK15 (45TU81)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. (6LGD4)
- BETTER PACKAGES Shear Guid Roller (FM18)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- Zebra Pen Printers & Scanners