Shop All Specialty Printers
Zebra Pen
Lp 2824 Plus Desktop Thermal Printer, 282P-201510-000
Mfr # 282P-201510-000
Zoro # G2645759
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.5"
- Width 4.4"
- Height 6.8"
- Features Tear-off
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # 282P-201510-000
- Zoro # G2645759
- UPC # 132017850405
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8.5" |
Width | 4.4" |
Height | 6.8" |
Details
Features | Tear-off |
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37897)
- PICA Visor Refillable Multi-Use Marker, Yellow (990/44/SB)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 38", Kraft, 25/Bundle (11A682)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- Zebra Pen Specialty Printers