Shop All Pens
Zebra Pen
Ballpoint Pen, Retractable, Fine, Black, PK2
Mfr # 27112
Zoro # G4699838
product price: $4.39
/pk 2, $2.20/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Pen Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Pen Ink Color | Black |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | F-301® |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Grip Type | Non-Slip Rubber |
Pen Barrel Color(s) | Stainless Steel/Black |
Description
Ballpoint Pen,Retractable,Fine,Black,PK2, Pen Ink Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Two-Color Desk Pad, 22 x 17, White Sheets, Black Binding, Clear Corners, 12-Month (Jan to Dec): 2022 (GG2500-00)
- BANKERS BOX Letter Sorter, Black (FEL6171301)
- SMEAD Pocket Folder, Manila, Pk50 (10315)
- SWINGLINE Compact Grip Stapler, 20 Sheet (S7073041S)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- ZEBRA PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors 30PK (22205)
- ZEBRA PEN Ballpoint Pens, Retractable, Stainless Steel, .7mm, Black (ZEB29811)
- ZEBRA PEN Sarasa Gel Pen, Blue, Fine, PK12 (46720)
- ZEBRA PEN Pen Refill, Fine Point, 2/PK, Blue Ink PK (ZEB85522)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Silver (33161)
- Zebra Pen Pens