Shop All Thermometers
Zayaan Health
Classic Balance Digital Thermometer High Accuracy, Yellow
Mfr # BLZH-ORTH-CLBD-2Y
Zoro # G600767287
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zayaan Health
- MFR # BLZH-ORTH-CLBD-2Y
- Zoro # G600767287
- UPC # 811787031336
- Country of Origin China
- Category Thermometers
Description
ZAYAAN HEALTH Classic Balance Digital Thermometer,Yellow, 12.3cm x 1.8cm x 0.9cm
EASY TO READ: Clear LCD display with fast response and fever alarm signal
SELECT YOUR TEMPERATURE: Temperature readings are available in the Celsius (°C) or Fahrenheit (°F) scale
USE IN VARIOUS ENVIRONMENTS: Suitable for numerous home and physical activity applications which require reliable monitoring of a person’s ear temperature
HIGH ACCURACY: Fast responding and accurate reading on liquid crystal display with a special fever alarm signal and rigid sensor probe tipClassic Balance Digital Thermometer is designed to provide a quick and highly accurate reading of an individual’s body temperature. The digital thermometer is intended to measure the human body’s temperature in regular mode orally, rectally or under the arm. The device is reusable for clinical home use on people of all ages. Temperature readings are available in the Fahrenheit or Celsius scale (°C/°F); located in the upper right corner of LCD.
Hospital, home care, school, first aid, elderly care, athletics or paramedics - no matter the job, your thermometer is suitable for numerous home and physical activity applications which require reliable monitoring of a person’s temperature.
EASY TO READ: Clear LCD display with fast response and fever alarm signal
SELECT YOUR TEMPERATURE: Temperature readings are available in the Celsius (°C) or Fahrenheit (°F) scale
USE IN VARIOUS ENVIRONMENTS: Suitable for numerous home and physical activity applications which require reliable monitoring of a person’s ear temperature
HIGH ACCURACY: Fast responding and accurate reading on liquid crystal display with a special fever alarm signal and rigid sensor probe tipClassic Balance Digital Thermometer is designed to provide a quick and highly accurate reading of an individual’s body temperature. The digital thermometer is intended to measure the human body’s temperature in regular mode orally, rectally or under the arm. The device is reusable for clinical home use on people of all ages. Temperature readings are available in the Fahrenheit or Celsius scale (°C/°F); located in the upper right corner of LCD.
Hospital, home care, school, first aid, elderly care, athletics or paramedics - no matter the job, your thermometer is suitable for numerous home and physical activity applications which require reliable monitoring of a person’s temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLZ3)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- CONTROL CO Digital Data Logging Thermometer with Platinum RTD Stainless Steel Probe Style (6412)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-9)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4242)
- C&A SCIENTIFIC Lab Thermometer w/metal back, dual scale C/F (97-3104)
- WIKA Tg53 5In 10In 0-250F Bimetal Thermometer (TG53)
- QUALITROL LIQUID TEMPERATURE 0-120C OTHER THERMOMETER (DAL-093-56 TYPE ALR)
- ACURITE 2-3/4in. W x 3-1/8in. H Plastic Digital Indoor & Outdoor Thermometer (00888A3)
- ACURITE 12-1/2in. Dia Plastic Dial Songbird Indoor & Outdoor Thermometer (01781)
- Zayaan Health Thermometers