Shop All Thermometers
Zayaan Health
Classic Balance Digital Thermometer High Accuracy, Green
Mfr # BLZH-ORTH-CLBD-3GR
Zoro # G100767282
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zayaan Health
- MFR # BLZH-ORTH-CLBD-3GR
- Zoro # G100767282
- UPC # 811787031343
- Country of Origin China
- Category Thermometers
Description
ZAYAAN HEALTH Classic Balance Digital Thermometer, Green,12.3cm x 1.8cm x 0.9cm
EASY TO READ: Clear LCD display with fast response and fever alarm signal
SELECT YOUR TEMPERATURE: Temperature readings are available in the Celsius (°C) or Fahrenheit (°F) scale
USE IN VARIOUS ENVIRONMENTS: Suitable for numerous home and physical activity applications which require reliable monitoring of a person’s ear temperature
HIGH ACCURACY: Fast responding and accurate reading on liquid crystal display with a special fever alarm signal and rigid sensor probe tipClassic Balance Digital Thermometer is designed to provide a quick and highly accurate reading of an individual’s body temperature. The digital thermometer is intended to measure the human body’s temperature in regular mode orally, rectally or under the arm. The device is reusable for clinical home use on people of all ages. Temperature readings are available in the Fahrenheit or Celsius scale (°C/°F); located in the upper right corner of LCD.
Hospital, home care, school, first aid, elderly care, athletics or paramedics - no matter the job, your thermometer is suitable for numerous home and physical activity applications which require reliable monitoring of a person’s temperature.
EASY TO READ: Clear LCD display with fast response and fever alarm signal
SELECT YOUR TEMPERATURE: Temperature readings are available in the Celsius (°C) or Fahrenheit (°F) scale
USE IN VARIOUS ENVIRONMENTS: Suitable for numerous home and physical activity applications which require reliable monitoring of a person’s ear temperature
HIGH ACCURACY: Fast responding and accurate reading on liquid crystal display with a special fever alarm signal and rigid sensor probe tipClassic Balance Digital Thermometer is designed to provide a quick and highly accurate reading of an individual’s body temperature. The digital thermometer is intended to measure the human body’s temperature in regular mode orally, rectally or under the arm. The device is reusable for clinical home use on people of all ages. Temperature readings are available in the Fahrenheit or Celsius scale (°C/°F); located in the upper right corner of LCD.
Hospital, home care, school, first aid, elderly care, athletics or paramedics - no matter the job, your thermometer is suitable for numerous home and physical activity applications which require reliable monitoring of a person’s temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2 In (4CFN6)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- TESTO Connection Cable (0554 5520)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-400)
- JED POOL TOOLS Tools Pool Thermometer 10 in. L (20-208)
- PCE INSTRUMENTS Contact Thermometer, -210 to 1372°C / -328 to 2501°F (PCE-T312N)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-12)
- ACURITE 4 In. Dia. Metal Dial Indoor & Outdoor Thermometer (00334A2)
- SERENELIFE Theremometer (SLTM20)
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Remote (1730)
- WINTERS 30-300F OTHER THERMOMETER (SERIES 100 CB996-21468)
- Zayaan Health Thermometers