Shop All Fencing Hardware
Zareba
Zareba IT2XY-Z 2 in. T-Post Extended Insulator
Mfr # 6841027
Zoro # G003712440
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zareba
- MFR # 6841027
- Zoro # G003712440
- Country of Origin China
- Category Fencing Hardware
Description
Features
- For fastening electrified wire to posts.
- Extender t-post insulators allow you to fasten electrified wire to the post without losing energy through the post.
- Fits securely on standard (1.25 or 1.33) studded t-posts.
- One molded piece; needs no hardware.
- Color - Yellow.
- Bag of 25.
- Dimension - 21.91 x 9.57 x 13.2 in.
- Item weight - 1.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK GRILL GAS LN HS ADPT 48"" (80004A)
- X-JET Ball Strainer Tank Screen 12 Inch (XBS)
- NORTHWEST 36 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-36)
- TRUE TEMPER Jackson® 4003700 Professional Tools 5/8" X 75' Pro-flow Heavy Duty Professional Garden Hose (4003700)
- ZAREBA Polywire 6 Strnd Yellow 656Ft (PW656Y6-Z)
- ZAREBA T-POST CLIP SILVER, 25PK (TPWC25)
- ZAREBA Insulatr Pinlock Bag/25 (2249-25)
- ZAREBA Switch Cutout 6 Per Carton (ACOS-Z)
- ZAREBA Rod Ground Cooper 6Ft (A-7)
- ZAREBA Control Fence Power Ac 110V (EA2M-Z)
- PARKER MC CRORY 785 Brass Ground Rod Clamp, 3PK (145397)
- Zareba Fencing Hardware