Zareba

Zareba Fi-Shock SS-750RPX Electric Fence Kit (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Fences & Gates
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zareba
  • MFR # SS-750RPX
  • Zoro # G704376293
  • UPC #
    36348475026
  • Country of Origin United States
  • Category Fences & Gates

Description

Complete kit contains 1 electric fence energizer, 10 23 in PVC fence posts, 1 22 in ground rod, 100 ft of aluminum wire, 50 cotter pins for fastening wire, 2 extra fuses and complete, easy-to-follow instructions. Range of up to 1 mile under ideal conditions. Input voltage of 110 to 120 VAC at 60 Hz and rated at 0.035 A, 10 W. Output voltage rating of 800 V with +/- 20% open circuit voltage intermittent AC output.

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products