Shop All Gun Cases & Bags
Zarc
Carrying Case, Leather, Brass Snap
Mfr # PSH-1303C1
Zoro # G1984987
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- For Use With Mfr. No. MK3
- Closure Type Brass Snap
- Mounting Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zarc
- MFR # PSH-1303C1
- Zoro # G1984987
- UPC # 738251004439
- Country of Origin United States
- Category Gun Cases & Bags
Details
Item | Carrying Case |
Material | Leather |
For Use With | Mfr. No. MK3 |
Closure Type | Brass Snap |
Mounting | Belt Clip |
Description
Carrying Case, For Use With Mfr. No. MK3, Material Leather, Mounting Belt Clip, Closure Type Brass Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFEX Nozzle Boom Option US200 Sprayer, 2 Nzzl (PBA-22)
- A.R. NORTH AMERICA Pump, 4/4000 3400RPM (24936)
- AIC REPLACEMENT PARTS 42 Mower Rebuild Kit LA100 LA105 LA110 LA115 LA115 LA120 LA125 LA135 GY22172 (AY-LAB40-0057)
- ILC Replacement for Power Wheels Dml91 Dune Racer Extreme Bumper FOR Dune Racer (DML91 DUNE RACER EXTREME BUMPER FOR DUNE RACER PO)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black (PLAM9501)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- NANUK CASES Case w/foam insert for 6UP Pistol-Graph. (935S-080GP-0A0-16708)
- TZ CASE 12 in. Duelly Pistol Case (TZEXC012 B)
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H (1010164)
- TAC-SIX 47 in. Tactical Rifle Gun Sock, Black (13247)
- Zarc Shooting & Archery Gear