Shop All Gun Cases & Bags
Zarc
Carrying Case, Clarino Leather, Brass Snap
Mfr # PSH-3003L1
Zoro # G1984932
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clarino Leather
- For Use With Mfr. No. MK3
- Closure Type Brass Snap
- Mounting Belt Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zarc
- MFR # PSH-3003L1
- Zoro # G1984932
- UPC # 738251004392
- Country of Origin United States
- Category Gun Cases & Bags
Details
Item | Carrying Case |
Material | Clarino Leather |
For Use With | Mfr. No. MK3 |
Closure Type | Brass Snap |
Mounting | Belt Loop |
Description
Carrying Case, For Use With Mfr. No. MK3, Material Clarino Leather, Mounting Belt Loop, Closure Type Brass Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X30)
- GRILL MARK Bamboo Skewer 10 in. L 100 ct (02005ACE)
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- LOGO BRANDS Notre Dame Repeating Logo Mini-Size Rubber Basketball (190-91MR-1)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- PLANO Gun Case, Double, Black, 54" L, 17" W (PLA11852)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- 5.11 Pistol Case, Single, Black, 9 x 11 In (58724)
- PELICAN PRODUCTS Blk Nofoam Gun Case (VCV250-0010-BLK)
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- HOPPES Gun Cleaner, Size 4 oz. (GC4)
- Zarc Gun Cases & Bags