Shop All Gun Cases & Bags
This Product is Discontinued
Zarc
Carrying Case, Clarino Leather, Belt Clip (Discontinued)
Mfr # PSH-3003C3
Zoro # G1984801
This Product is Discontinued
Key Features
- Material Clarino Leather
- For Use With Mfr. No. MK3
- Closure Type Hidden Snap
- Mounting Belt Clip
- Accessory Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zarc
- MFR # PSH-3003C3
- Zoro # G1984801
- UPC # 738251004361
- Country of Origin United States
- Category Gun Cases & Bags
Details
Item | Carrying Case |
Material | Clarino Leather |
For Use With | Mfr. No. MK3 |
Closure Type | Hidden Snap |
Mounting | Belt Clip |
Accessory Type | Carrying Case |
Description
Carrying Case, For Use With Mfr. No. MK3, Material Clarino Leather, Mounting Belt Clip, Closure Type Hidden Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.