Shop All Gun Cases & Bags
Zarc
Carrying Case, Belt Loop/Belt Clip
Mfr # PSH-5003C4X
Zoro # G1984838
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- For Use With Mfr. No. MK2
- Closure Type hook-and-loop
- Mounting Belt Loop/Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zarc
- MFR # PSH-5003C4X
- Zoro # G1984838
- UPC # 738251004262
- Country of Origin United States
- Category Gun Cases & Bags
Details
Item | Carrying Case |
Material | Ballistic Nylon |
For Use With | Mfr. No. MK2 |
Closure Type | hook-and-loop |
Mounting | Belt Loop/Belt Clip |
Description
Carrying Case, For Use With Mfr. No. MK2, Material Ballistic Nylon, Mounting Belt Loop/Belt Clip, Closure Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP Roundup Wand/Shut-Off Replacement Kit (181795)
- CORONA TOOLS Corona ClassicCUT 10 in. Steel Hooked Hedge Shears (HS15150)
- MURRAY Idler Pulley Kit (421409MA)
- SMITH PERFORMANCE SPRAYERS 2 gal. Industrial Bleach Sprayer, 50" Hose Length (190447)
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- PLANO TACTICAL Range Ready Bag, Black, 16-3/4 in. L (1712500)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- PELICAN Pistol for Case 1075 with Foam, Black (P1075)
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- PELICAN Case, 39-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3100)
- Zarc Gun Cases & Bags