Shop All Gun Cases & Bags
Zarc
Carrying Case, Belt Loop, Brass Snap
Mfr # PSH-2003L1
Zoro # G1985048
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Basketweave Leather
- For Use With Mfr. No. MK3
- Mounting Belt Loop
- Closure Type Brass Snap
- Accessory Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zarc
- MFR # PSH-2003L1
- Zoro # G1985048
- UPC # 738251004538
- Country of Origin United States
- Category Gun Cases & Bags
Details
Item | Carrying Case |
Material | Basketweave Leather |
For Use With | Mfr. No. MK3 |
Mounting | Belt Loop |
Closure Type | Brass Snap |
Accessory Type | Carrying Case |
Description
Carrying Case, For Use With Mfr. No. MK3, Material Basketweave Leather, Mounting Belt Loop, Closure Type Brass Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- LOGO BRANDS Tennessee Repeating Logo Mini-Size Rubber Basketball (217-91MR-1)
- STENS Maintenance Kit For Shindaiwa A226000540 (605-600)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Black (3643)
- UNCLE MIKES Tactical Rifle Case, 41 In., Black (52141)
- PELICAN PRODUCTS Pelican Vault Series Double Rifle Case, 2 Gun Holding, ABS/Polyethylene/Polymer/Polyurethane, Black (VCV800-0000-BLK)
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- PROPPER Range Ready Bag, Black, Polyester, Single (F56380A001)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black (5656)
- Zarc Shooting & Archery Gear