Shop All Gun Cases & Bags
Zarc
Carrying Case, Belt Loop, Black Snap
Mfr # PSH-2003L2
Zoro # G1985002
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Basketweave Leather
- For Use With Mfr. No. MK3
- Closure Type Black Snap
- Mounting Belt Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zarc
- MFR # PSH-2003L2
- Zoro # G1985002
- UPC # 738251004545
- Country of Origin United States
- Category Gun Cases & Bags
Details
Item | Carrying Case |
Material | Basketweave Leather |
For Use With | Mfr. No. MK3 |
Closure Type | Black Snap |
Mounting | Belt Loop |
Description
Carrying Case, For Use With Mfr. No. MK3, Material Basketweave Leather, Mounting Belt Loop, Closure Type Black Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Fruit&Berry Food 4Lb (BR4)
- STENS Starter Rope #5 1/2 Solid Braid; 146-923 100' (146-923)
- AMES 5T 10 Manure Fork (2812300)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- PELICAN PRODUCTS Med Blk Gun Case (VCV200-0000-BLK)
- ALLEN CO 40 in. Tin Can Rifle Case (349-40)
- ALLEN CO 46 in. Patriot Rifle Case, Patriotic Camo (950-46)
- M-PRO 7 Gun Oil LPX, Size 4 oz. (070-1453)
- SUPERJOCK Action - Soft Case - Vinyl - Black Black Carrying Case (SU56321)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- Zarc Gun Cases & Bags