Shop All Gun Cases & Bags
Zarc
Carrying Case, Belt Clip, Silver Snap
Mfr # PSH-2003C0
Zoro # G1985072
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Basketweave Leather
- For Use With Mfr. No. MK3
- Mounting Belt Clip
- Closure Type Silver Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zarc
- MFR # PSH-2003C0
- Zoro # G1985072
- UPC # 738251004569
- Country of Origin United States
- Category Gun Cases & Bags
Details
Item | Carrying Case |
Material | Basketweave Leather |
For Use With | Mfr. No. MK3 |
Mounting | Belt Clip |
Closure Type | Silver Snap |
Description
Carrying Case, For Use With Mfr. No. MK3, Material Basketweave Leather, Mounting Belt Clip, Closure Type Silver Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL 1" Hose Adapter (A-BA107MF)
- BLOEM 16.8 in. H X 21.5 in. D Resin Ariana Planter Burnt Red (AP2013)
- LITTLE GIANT Bedding Fork, Diamond Shaped Tine, Polycarbonate Tine, Wood Handle, Blue, 52 in L Handle (PDF1BLUE)
- ZORO SELECT Sewer Nozzle, Size 6.5, 5000 psi, GPM @ 800 PSI: 2.91 (AL0124722310)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- GUNMATE Range Bag (22520)
- RUGER 40 in. Tempe Tactical Rifle Case (27805)
- NANUK CASES Case w/foam insert for 6UP Pistol-Graph. (935S-080GP-0A0-16708)
- NANUK CASES Case with Glock, Black (909S-080BK-0J0-17333)
- UNCLE MIKES Tactical Rifle Case, 41 In., Black (52141)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- Zarc Gun Cases & Bags