Shop All Gun Cases & Bags
Zarc
Carrying Case, Belt Clip, Black Snap
Mfr # PSH-2003C2
Zoro # G1985133
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Basketweave Leather
- For Use With Mfr. No. MK3
- Mounting Belt Clip
- Closure Type Black Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zarc
- MFR # PSH-2003C2
- Zoro # G1985133
- UPC # 738251004583
- Country of Origin United States
- Category Gun Cases & Bags
Details
Item | Carrying Case |
Material | Basketweave Leather |
For Use With | Mfr. No. MK3 |
Mounting | Belt Clip |
Closure Type | Black Snap |
Description
Carrying Case, For Use With Mfr. No. MK3, Material Basketweave Leather, Mounting Belt Clip, Closure Type Black Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Maxforce Complete Insect Bait Granular (4lb) (79649886)
- STENS Air Filter 100-093 For Briggs & Stratton 697029 (100-093)
- STENS Delta Plate Sub Assembly For Club Car Ds, 1993 And Newer 1016353 (285-033)
- PROTARP 30 ft x 60 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-30X60)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- PLANO TACTICAL Range Ready Bag, Black, 14 in. L (1312500)
- SCIPIO SCIPIO SOFT SIDED CARRY CASE (JYFPS11)
- 5.11 Pistol Case, Single, Black, 9 x 11 In (58724)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- Zarc Gun Cases & Bags