Shop All File Cabinets
This Product is Discontinued
Zapf
15" W Mobile Ped, File, 23\u0022, Pumice (Discontinued)
Mfr # ZSMPFF23_UT
Zoro # G4276310
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Pumice
- Height 27"
- Material Steel
- Width 15"
- Finish Textured Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zapf
- MFR # ZSMPFF23_UT
- Zoro # G4276310
- UPC # 762805300456
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27" |
Width | 15" |
Overall Width | 15" |
Details
Color | Pumice |
Material | Steel |
Finish | Textured Powder Coated |
File Cabinet Type | Mobile Pedestal |
Series | Zapf(R) |
Item | Mobile Ped,File,23\u0022 |
Description
Mobile Ped,File,23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.